Jobber Length Straight Flute Drill, #13 (.1850 in) size, 1-1/8 in LOC, 2-3/16 in OAL, bright finish

  • Mfr # 470-301850

  • Zoro # G822434097


product price:  $20.49
/ea

Key Features

Overall Length
2-3/16 in
Drill Bit Point Angle
140º Notched
Shank Dia.
#13 (0.1850 in)
Material - Machining
Carbide
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470-301850
Zoro #
G822434097
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/16 in
Shank Dia.
#13 (0.1850 in)
Length of Cut
1-1/8 in

Details

Drill Bit Point Angle
140º Notched
Material - Machining
Carbide
Finish - Machining
Bright
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials

Description

Jobber Length Straight Flute Drill, #13 (.1850 in) size, 1-1/8 in LOC, 2-3/16 in overall length, bright finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.