
Jobber Length Straight Flute Drill, 1/4 in size, 1-3/8 in LOC, 2-1/2 in overall length, AlTiN finish
Mfr # 470-102500B
Zoro # G522434748
product price:Â $37.49
/eaKey Features
Overall Length
2-1/2 in
Drill Bit Point Angle
140º Notched
Shank Dia.
1/4 in
Material - Machining
Carbide
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
470-102500B
Zoro #
G522434748
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Shank Dia.
1/4 in
Length of Cut
1-3/8 in
Details
Drill Bit Point Angle
140º Notched
Material - Machining
Carbide
Finish - Machining
AlTiN
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.