Jobber Length Straight Flute Drill, #3 (.2130 in) size, 1-1/4 in LOC, 2-3/8 in OAL, AlTiN finish

  • Mfr # 470-302130B

  • Zoro # G622434754


product price:  $30.15
/ea

Key Features

Overall Length
2-3/8 in
Drill Bit Point Angle
140º Notched
Shank Dia.
#3 (0.2130 in)
Material - Machining
Carbide
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470-302130B
Zoro #
G622434754
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/8 in
Shank Dia.
#3 (0.2130 in)
Length of Cut
1-1/4 in

Details

Drill Bit Point Angle
140º Notched
Material - Machining
Carbide
Finish - Machining
AlTiN
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials

Description

Jobber Length Straight Flute Drill, #3 (.2130 in) size, 1-1/4 in LOC, 2-3/8 in overall length, AlTiN finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.