Jobber Length Straight Flute Drill, 4.5mm (.1772 in) size, 29mm LOC, 56mm OAL, bright finish

  • Mfr # 470-401772

  • Zoro # G722434586


product price:  $21.59
/ea

Key Features

Overall Length
56 mm
Drill Bit Point Angle
140º Notched
Shank Dia.
4.5 mm
Material - Machining
Carbide
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470-401772
Zoro #
G722434586
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
56 mm
Shank Dia.
4.5 mm
Length of Cut
29 mm

Details

Drill Bit Point Angle
140º Notched
Material - Machining
Carbide
Finish - Machining
Bright
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials

Description

Jobber Length Straight Flute Drill, 4.5mm (.1772 in) size, 29mm LOC, 56mm overall length, bright finish

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.