
Shop MONSTER TOOL
See all product information
Jobber Length Straight Flute Drill, 5/64 in size, 11/16 in LOC, 1-11/16 in overall length, bright finish
Mfr # 470-100781
Zoro # G122434513
product price:Â $13.19
/eaKey Features
Overall Length
1-11/16 in
Drill Bit Point Angle
140º Notched
Shank Dia.
5/64 in
Material - Machining
Carbide
Finish - Machining
Bright
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
470-100781
Zoro #
G122434513
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-11/16 in
Shank Dia.
5/64 in
Length of Cut
11/16 in
Details
Drill Bit Point Angle
140º Notched
Material - Machining
Carbide
Finish - Machining
Bright
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.