Shop MONSTER TOOL

Jobber Length Straight Flute Drill, 6mm (.2362 in) size, 33mm LOC, 64mm overall length, AlTiN finish

  • Mfr # 470-402362B

  • Zoro # G822434158


product price:  $34.89
/ea

Key Features

Overall Length
62 mm
Drill Bit Point Angle
140º Notched
Shank Dia.
6 mm
Material - Machining
Carbide
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
470-402362B
Zoro #
G822434158
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
62 mm
Shank Dia.
6 mm
Length of Cut
33 mm

Details

Drill Bit Point Angle
140º Notched
Material - Machining
Carbide
Finish - Machining
AlTiN
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.