Shop MONSTER TOOL
See all product information
Create Account
Jobber Length Twist Drill, #47 (.0785 in) size, 7/8 in LOC, 1-3/4 in overall length, bright finish
- Mfr # 450-300785
- Zoro # G722434036
product price:Â
$
12.89
/ea
Key Features
Overall Length
1-3/4 in
Drill Bit Point Angle
118 Degrees
Shank Dia.
#47 (0.0785 in)
Material - Machining
Carbide
Finish - Machining
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 450-300785
- Zoro #
- G722434036
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- Carbide
- Finish - Machining
- Bright
- Helix Angle
- 25º
- For Use With
- Steel, stainless steel, cast iron and super alloys
Dimensions
- Overall Length
- 1-3/4 in
- Shank Dia.
- #47 (0.0785 in)
- Length of Cut
- 7/8 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.