Jobber Length Twist Drill, 8.5mm (.3346 in) size, 64mm LOC, 102mm overall length, bright finish

  • Mfr # 450-403346

  • Zoro # G322434023


product price:  $48.79
/ea

Key Features

Overall Length
102 mm
Drill Bit Point Angle
118º
Shank Dia.
8.5 mm
Material - Machining
Carbide
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450-403346
Zoro #
G322434023
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
102 mm
Shank Dia.
8.5 mm
Length of Cut
64 mm

Details

Drill Bit Point Angle
118º
Material - Machining
Carbide
Finish - Machining
Bright
Helix Angle
25º
For Use With
Steel, stainless steel, cast iron and super alloys

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.