Shop MONSTER TOOL

Jobber Length Twist Drill, Size L (.29 in), 2-1/8 in LOC, 3-1/2 in overall length, AlTiN finish

  • Mfr # 450-202900B

  • Zoro # G422434527


product price:  $48.89
/ea

Key Features

Overall Length
3-1/2 in
Drill Bit Point Angle
118º
Shank Dia.
L (0.29 in)
Material - Machining
Carbide
Finish - Machining
AlTiN
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450-202900B
Zoro #
G422434527
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Shank Dia.
L (0.29 in)
Length of Cut
2-1/8 in

Details

Drill Bit Point Angle
118º
Material - Machining
Carbide
Finish - Machining
AlTiN
Helix Angle
25º
For Use With
Steel, stainless steel, cast iron and super alloys

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.