Shop MONSTER TOOL
See all product information
Create Account
Jobber Length Twist Drill, Size P (.323 in), 2-3/8 in LOC, 3-3/4 in overall length, AlTiN finish
- Mfr # 450-203230B
- Zoro # G522434397
product price:Â
$
57.89
/ea
Key Features
Overall Length
3-3/4 in
Drill Bit Point Angle
118 Degrees
Shank Dia.
P (0.323 in)
Material - Machining
Carbide
Finish - Machining
AlTiN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 450-203230B
- Zoro #
- G522434397
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 3-3/4 in
- Shank Dia.
- P (0.323 in)
- Length of Cut
- 2-3/8 in
Details
- Drill Bit Point Angle
- 118 Degrees
- Material - Machining
- Carbide
- Finish - Machining
- AlTiN
- Helix Angle
- 25º
- For Use With
- Steel, stainless steel, cast iron and super alloys
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.