N/C Spot Drill, 90 deg. included angle, 1/8 in size, 5/8 in LOC, 2 in overall length, bright finish

  • Mfr # 402-125090

  • Zoro # G122434094


product price:  $17.15
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
Bright
Overall Length
2 in
Shank Dia.
1/8 in
Included Angle
90º
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
402-125090
Zoro #
G122434094
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/8 in
Length of Cut
5/8 in

Details

Material - Machining
Carbide
Finish - Machining
Bright
Included Angle
90º
Helix Angle
20º
For Use With
Steel, stainless, cast iron and non-ferrous metals

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.