
Screw Machine Length Stub Drill, #1 (.2280 in) size, 1-5/16 in LOC, 2-7/16 in OAL, bright finish
Mfr # 460-302280
Zoro # G922434683
product price: $24.79
/eaKey Features
Overall Length
2-7/16 in
Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
460-302280
Zoro #
G922434683
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-7/16 in
Length of Cut
1-5/16 in
Shank Dia.
#1 (0.2280 in)
Details
Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Helix Angle
15º
Description
Screw Machine Length Stub Drill, #1 (.2280 in) size, 1-5/16 in LOC, 2-7/16 in overall length, bright finish
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.