
Screw Machine Length Stub Drill, 10.5mm (.4134 in) size, 51mm LOC, 86mm overall length, bright finish
Mfr # 460-404134
Zoro # G122434377
product price: $83.59
/ea
Free Shipping & Returns
Key Features
Overall Length
86 mm
Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
Helix Angle
15º
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
460-404134
Zoro #
G122434377
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
86 mm
Length of Cut
51 mm
Shank Dia.
10.5 mm
Details
Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
Helix Angle
15º
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.