Screw Machine Length Stub Drill, 11mm (.4331 in) size, 51mm LOC, 86mm overall length, AlTiN finish

  • Mfr # 460-404331B

  • Zoro # G222434741


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Finish - Machining
AlTiN
Material - Machining
Carbide
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials
Helix Angle
15º
Shank Dia.
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460-404331B
Zoro #
G222434741
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
11 mm
Overall Length
86 mm
Length of Cut
51 mm

Details

Finish - Machining
AlTiN
Material - Machining
Carbide
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials
Helix Angle
15º
Drill Bit Point Angle
135º

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.