
Screw Machine Length Stub Drill, 2.5mm (.0984 in) size, 21mm LOC, 46mm overall length, AlTiN finish
Mfr # 460-400984B
Zoro # G722434326
product price: $19.99
/eaKey Features
Overall Length
46 mm
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135º
Helix Angle
15º
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
460-400984B
Zoro #
G722434326
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
46 mm
Shank Dia.
2.5 mm
Length of Cut
21 mm
Details
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135º
Helix Angle
15º
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.