
Screw Machine Length Stub Drill, #38 (.1015 in) size, 13/16 in LOC, 1-13/16 in OAL, AlTiN finish
Mfr # 460-301015B
Zoro # G922433938
product price:Â $19.99
/eaKey Features
Overall Length
1-13/16 in
Finish - Machining
AlTiN
Helix Angle
15º
Shank Dia.
#38 (0.1015 in)
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
460-301015B
Zoro #
G922433938
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-13/16 in
Shank Dia.
#38 (0.1015 in)
Length of Cut
13/16 in
Details
Finish - Machining
AlTiN
Helix Angle
15º
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials
Material - Machining
Carbide
Drill Bit Point Angle
135º
Description
Screw Machine Length Stub Drill, #38 (.1015 in) size, 13/16 in LOC, 1-13/16 in overall length, AlTiN finish
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.