Screw Machine Length Stub Drill, #44 (.0860 in) size, 3/4 in LOC, 1-3/4 in overall length, bright finish

  • Mfr # 460-300860

  • Zoro # G922434409


product price:  $13.79
/ea

Key Features

Overall Length
1-3/4 in
Material - Machining
Carbide
Length of Cut
3/4 in
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Finish - Machining
Bright
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
460-300860
Zoro #
G922434409
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-3/4 in
Length of Cut
3/4 in
Shank Dia.
#44 (0.0860 in)

Details

Material - Machining
Carbide
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Finish - Machining
Bright
Drill Bit Point Angle
135º
Helix Angle
15º

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.