Screw Machine Length Stub Drill, #57 (.0430 in) size, 1/2 in LOC, 1-1/2 in overall length, bright finish

  • Mfr # 460-300430

  • Zoro # G322434344


product price:  $13.89
/ea

Key Features

Shank Dia.
#57 (0.0430 in)
Finish - Machining
Bright
Drill Bit Point Angle
135º
Material - Machining
Carbide
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460-300430
Zoro #
G322434344
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
#57 (0.0430 in)
Length of Cut
1/2 in
Overall Length
1-1/2 in

Details

Finish - Machining
Bright
Drill Bit Point Angle
135º
Material - Machining
Carbide
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Helix Angle
15º

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products