Screw Machine Length Stub Drill, 5mm (.1969 in) size, 30mm LOC, 57mm overall length, bright finish

  • Mfr # 460-401969

  • Zoro # G322434382


product price:  $24.59
/ea

Key Features

Length of Cut
30 mm
Finish - Machining
Bright
Overall Length
57 mm
Drill Bit Point Angle
135º
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460-401969
Zoro #
G322434382
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
30 mm
Overall Length
57 mm
Shank Dia.
5 mm

Details

Finish - Machining
Bright
Drill Bit Point Angle
135º
Material - Machining
Carbide
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Helix Angle
15º

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.