Screw Machine Length Stub Drill, 7.5mm (.2953 in) size, 40mm LOC, 70mm overall length, bright finish

  • Mfr # 460-402953

  • Zoro # G522434281


product price:  $36.39
/ea

Key Features

Finish - Machining
Bright
Length of Cut
40 mm
Helix Angle
15º
Material - Machining
Carbide
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460-402953
Zoro #
G522434281
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
40 mm
Overall Length
70 mm
Shank Dia.
7.5 mm

Details

Finish - Machining
Bright
Helix Angle
15º
Material - Machining
Carbide
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Drill Bit Point Angle
135º

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.