Screw Machine Length Stub Drill, 8.5mm (.3346 in) size, 43mm LOC, 76mm overall length, bright finish

  • Mfr # 460-403346

  • Zoro # G222434789


product price:  $47.19
/ea

Key Features

Drill Bit Point Angle
135º
Shank Dia.
8.5 mm
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Length of Cut
43 mm
Finish - Machining
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460-403346
Zoro #
G222434789
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
8.5 mm
Length of Cut
43 mm
Overall Length
76 mm

Details

Drill Bit Point Angle
135º
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Finish - Machining
Bright
Helix Angle
15º
Material - Machining
Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.