Screw Machine Length Stub Drill, 9.5mm (.3740 in) size, 46mm LOC, 79mm overall length, bright finish

  • Mfr # 460-403740

  • Zoro # G322434610


product price:  $54.55
/ea

Key Features

Overall Length
79 mm
Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
Length of Cut
46 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
460-403740
Zoro #
G322434610
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
79 mm
Length of Cut
46 mm
Shank Dia.
9.5 mm

Details

Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
Helix Angle
15º
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.