Shop MONSTER TOOL
See all product information
Create Account
Screw Machine Length Stub Drill, C (.2420 in) size, 1-3/8 in LOC, 2-1/2 in overall length, bright finish
- Mfr # 460-202420
- Zoro # G922434263
product price:Â
$
27.99
/ea
Key Features
Material - Machining
Carbide
Helix Angle
15º
Length of Cut
1-3/8 in
Drill Bit Point Angle
135 Degrees
Overall Length
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 460-202420
- Zoro #
- G922434263
- UPC #
- -
- Country of Origin
- United States
- Material - Machining
- Carbide
- Helix Angle
- 15º
- Drill Bit Point Angle
- 135 Degrees
- For Use With
- Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
- Finish - Machining
- Bright
Dimensions
- Length of Cut
- 1-3/8 in
- Overall Length
- 2-1/2 in
- Shank Dia.
- C (0.242 in)
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.