Shop MONSTER TOOL

Screw Machine Length Stub Drill, F (.2570 in) size, 1-7/16 in LOC, 2-5/8 in overall length, AlTiN finish

  • Mfr # 460-202570B

  • Zoro # G422434404


product price:  $35.89
/ea

Key Features

Overall Length
2-5/8 in
Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135º
Helix Angle
15º
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
460-202570B
Zoro #
G422434404
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-5/8 in
Length of Cut
1-7/16 in
Shank Dia.
F (0.257 in)

Details

Material - Machining
Carbide
Finish - Machining
AlTiN
Drill Bit Point Angle
135º
Helix Angle
15º
For Use With
Steel, stainless steel, super alloys, cast iron and hardened materials

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products