Screw Machine Length Stub Drill, S (.3480 in) size, 1-3/4 in LOC, 3-1/16 in overall length, bright finish

  • Mfr # 460-203480

  • Zoro # G822434189


product price:  $47.39
/ea

Key Features

Overall Length
3-1/16 in
Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
Shank Dia.
S (0.348 in)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
460-203480
Zoro #
G822434189
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/16 in
Shank Dia.
S (0.348 in)
Length of Cut
1-3/4 in

Details

Material - Machining
Carbide
Finish - Machining
Bright
Drill Bit Point Angle
135º
For Use With
Steel, stainless steel, non-ferrous metals, super alloys, cast iron and hardened materials
Helix Angle
15º

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.