Shop MONSTER TOOL
See all product information
Create Account
Spade Drill, 13/32 in size, 1-1/8 in LOC, 2-3/4 in overall length, bright finish
- Mfr # 400-001110
- Zoro # G222434321
product price:Â
$
54.99
/ea
Key Features
Overall Length
2-3/4 in
Material - Machining
Carbide
Finish - Machining
Bright
For Use With
Steel, stainless steel, non-ferrous metals and hardened materials
Diameter
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400-001110
- Zoro #
- G222434321
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2-3/4 in
- Diameter
- 13/32 in
- Length of Cut
- 1-1/8 in
Details
- Material - Machining
- Carbide
- Finish - Machining
- Bright
- For Use With
- Steel, stainless steel, non-ferrous metals and hardened materials
- Drill Bit Point Angle
- 118º
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.