
Spade Drill, 3/16 in size, 11/16 in LOC, 2 in overall length, bright finish
Mfr # 400-001040
Zoro # G822434233
product price:ย $18.99
/eaKey Features
Diameter
3/16 in
Drill Bit Point Angle
118ยบ
For Use With
Steel, stainless steel, non-ferrous metals and hardened materials
Material - Machining
Carbide
Length of Cut
11/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
400-001040
Zoro #
G822434233
UPC #
-
Country of Origin
United States
Dimensions
Diameter
3/16 in
Length of Cut
11/16 in
Overall Length
2 in
Details
Drill Bit Point Angle
118ยบ
For Use With
Steel, stainless steel, non-ferrous metals and hardened materials
Material - Machining
Carbide
Finish - Machining
Bright
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.