Spade Drill, 5/32 in size, 9/16 in LOC, 2 in overall length, bright finish

  • Mfr # 400-001031

  • Zoro # G222434246


product price: $20.35
/ea

Key Features

Drill Bit Point Angle
118ยบ
Finish - Machining
Bright
For Use With
Steel, stainless steel, non-ferrous metals and hardened materials
Length of Cut
9/16 in
Diameter
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-001031
Zoro #
G222434246
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/16 in
Diameter
11/64 in
Overall Length
2 in

Details

Drill Bit Point Angle
118ยบ
Finish - Machining
Bright
For Use With
Steel, stainless steel, non-ferrous metals and hardened materials
Material - Machining
Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.