Spade Drill, 7/64 in size, 7/16 in LOC, 1-1/2 in overall length, bright finish

  • Mfr # 400-001011

  • Zoro # G822434370


product price:ย  $10.89
/ea

Key Features

Diameter
7/64 in
For Use With
Steel, stainless steel, non-ferrous metals and hardened materials
Length of Cut
7/16 in
Overall Length
1-1/2 in
Drill Bit Point Angle
118ยบ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400-001011
Zoro #
G822434370
UPC #
-
Country of Origin
United States

Dimensions

Diameter
7/64 in
Length of Cut
7/16 in
Overall Length
1-1/2 in

Details

For Use With
Steel, stainless steel, non-ferrous metals and hardened materials
Drill Bit Point Angle
118ยบ
Finish - Machining
Bright
Material - Machining
Carbide

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.