Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monster Trucks Durable 16 ft. Cambuckle Strap (Gray) MT10202

Durable 16 ft. Cambuckle Strap (Gray) (Discontinued)

  • Mfr # MT10202
  • Zoro # G0203342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT10202
Zoro #
G0203342
UPC #
-
Country of Origin
China

Description

For loads under the 1,100 lbs. the Monster Trucks MT10202 Cambuckle Strap is great to hold things in place. The MT10202 features a 2 in. webbing with a spring-end fitting cambuckle assembly. Every MT10202 is gray and features a length of 16 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.