Y Carbide TiN 118 Deg. Jobber Length Drill Bit
Mfr # 450-204040A
Zoro # G9559313
product price:Â $94.75
/ea
Free Shipping & Returns
Key Features
Overall Length
4 1/2 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
Y
Number of Flutes
2
Shank Dia.
10.2 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
450-204040A
Zoro #
G9559313
UPC #
888226152280
Country of Origin
China
Dimensions
Overall Length
4 1/2 in
Drill Bit Size
Y
Shank Dia.
10.2 mm
Depth:Dia. Ratio
7xD
Drill Bit Dimension Type
Letter
Flute Length
2 7/8 in
Drilling Depth
2-7/8"
Maximum Drilling Depth
2 7/8 in
Shank Length
1 5/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size Y, Drill Bit Point Angle 118 Degrees , Carbide, TiN, Decimal Equivalent 0.4040, Letter, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.