Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Montana Hardcore Gloss Gold Metallic Spray Paint 400 ml

  • Mfr # EX014H0102U

  • Zoro # G806435508


product price: $8.99
/ea
Sold in multiples of 6 for $53.94

Key Features

Color Family
Golds
Sheen
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX014H0102U
Zoro #
G806435508
UPC #
8427744159771
Country of Origin
China

Details

Color
Gold
Color Family
Golds
Sheen
Gloss

Description

MTN Hardcore spray paint - Gold is a high-pressure gloss finish quick covering that covers all spray paint. The original graffiti artist spray paint, MTN Hardcore is one of the best all-around spray paints on the market. Montana colors Hardcore gold is a bright yellow gold metallic hue finish ideal for quick spray paint fills and gold metallic effects. To obtain a more eye-catching finish, apply a coat of MTN Pro primer first. A subsequent varnish coat with MTN Pro acrylic varnish is recommended if greater permanence and resistance to wear are required. Change the way you spray with MTN's specialty caps. Most caps offered by MTN are interchangeable with MTN Hardcore cans.


  • • Using spray paint allows you to cover surfaces quickly and more evenly than traditional paint
  • • Can be an effective way to touch up or apply a new coat of paint for many different kinds of DIY projects
  • • Easy to apply
  • • 0
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.