Zoro Homepage

Spray Paint, Medium Yellow, Matte, 11 oz

  • Mfr # EX0141028M

  • Zoro # G905297779


product price: $10.55
/ea
Sold in multiples of 6 for $63.30

Key Features

Color
Medium Yellow
Color Family
Yellow
Net Weight
11 oz
Sheen
Matte
Application Method
Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX0141028M
Zoro #
G905297779
UPC #
8427744151874
Country of Origin
Spain

Details

Item
Spray Paint
Color
Medium Yellow
Color Family
Yellow
Net Weight
11 oz
Sheen
Matte
Application Method
Spray
Paint and Primer Finish
Matte

Description

Due to its technical characteristics and development, 94 is most certainly the best spray paint on the market. Ideal for all types of applications, its low pressure valve allows for excellent spray control.


  • • High coverage.
  • • Ultra fast drying.
  • • Low pressure.
  • • Precision control.
  • • Accepts wide variety of nozzles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.