Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Montana Brand 1 In. Diamond/Tile Drill Bit, 1/4 In. Hex Shank MB-65207

1 In. Diamond/Tile Drill Bit, 1/4 In. Hex Shank (Discontinued)

  • Mfr # MB-65207
  • Zoro # G105673540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB-65207
Zoro #
G105673540
UPC #
51667652071
Country of Origin
United States

Dimensions

Shank Dia.
1 in.
Overall Length
1-3/8 in.

Details

Item
Drill Bits

Description

Drill holes for water supply lines, drains, wiring, towel bars and fixture installations. Works great on glass and decorative crafts also. You will get outstanding performance in ceramic, porcelain, granite, slate, marble, glass and most hard surface materials. Durable, self-sharpening diamond cutting edge for longer life.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.