MB-03027 Drywall Screw Setter Set
- Mfr # MB-03027
- Zoro # G303752191
product price:Â
$
22.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB-03027
- Zoro #
- G303752191
- UPC #
- 51667030275
- Country of Origin
- China
Description
Industry leading innovation. 2-in-1 Drywall Screw Setter. Double duty for speed and performance. Magnetized bit tip. Removable 1" insert bit. Removable spin-free screw setter/dimpler sleeve. 3" Magnetic bit holder. Quick-change 1/4" hex shank. Value Proposition: Modular design for low cost, standard insert bit replacement. Fast, convenient tool conversion. Double duty: Drywall screw setter, and 3" Magnetic bit holder.
Features- Multi-function modular design
- Snap ring sleeve retention
- Magnetic bit holder and tip
- 7 Piece
- 7PC Drywall Screw Setter Set
- Country of Origin: USA
- Weight: 0.25 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.