MB-65725 3 in. Magnetic Bit Holder 5 Pack

  • Mfr # MB-65725
  • Zoro # G704024255
product price: 
$
29.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MB-65725
Zoro #
G704024255
UPC #
51667657250
Country of Origin
China

Description

Industry leading innovation. The 3" magnetic bit holder contains an extra strong magnet for secure fastener retention.

Features
  • Extra strong magnet. Durable S2 material lengthens tool life
  • Quick change 1/4" Hex shank Impact compatible
Includes:
  • (1) 3" Magnetic Bit Holder
Specifications
  • Size: 3 in.
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews