MB-65915 5-16 in. HD Self Center Plug Cutter

  • Mfr # MB-65915
  • Zoro # G304174978
product price: 
$
24.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MB-65915
Zoro #
G304174978
UPC #
51667659155
Country of Origin
China

Description

Industry Leading Innovation. No drill press needed. Best in class innovation and performance. 2-point cutting blades. Quick change 1/4" hex shank. Exclusive features retracting self-centering anchor post. Black oxide finish prevents corrosion and increases performance. Heavy-duty single piece construction. CNC precision machine heat treated high-alloy steel.Benefits: Cut wood plugs with a hand-held portable drill. Innovative anti-skate design. Cuts fast and clean. Stays sharp longer for extended tool life. Cuts accurate size tapered plugs for tight fit. Time saving convenience -cut plugs at the job site.

Features
  • Unique self-centering design
  • Retractable guide pin
Includes:
  • (1) Self Center Plug Cutter 7/16"
Specifications
  • Size: 5-16 in.
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews