Rectangle Turning Insert, Rectangle, LNUX, 5/32 in, Carbide

  • Mfr # 4170968
  • Zoro # G3932684
product price: 
$
63.59
/ea
Sold in multiples of 10 for $635.90

Key Features

Insert Shape
Rectangle
Insert Style
LNUX
Chip-Breaker
Yes
Grade
WK20CT
Corner Radius
5/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4170968
Zoro #
G3932684
UPC #
4021169596018
Country of Origin
United States

Dimensions

Corner Radius
5/32 in
Insert Thickness
0.7500"
Width
0.4724 in / 12.00mm
Cutting Edge Length
30.00mm
Through Hole Inside Dia.
1/4 in / 6.35mm
Thickness
3/4 in / 19.05mm

Details

Item
Rectangle Turning Insert
Insert Shape
Rectangle
Insert Style
LNUX
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
ISO Number
LNUX30194013
Coating
TiN
Cutting Direction
Neutral
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
Steel
Chip-Breaker Code
13
Coating Process
MT-CVD/CVD
General Shape
Rectangle
Included Angle
90 Degrees
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Manufacturer Grade
WK20CT
Cutting Application
Outside and Inside Diameter Turning, Railroad Turning
Secondary Material Application
K
Primary Material Application
Cast Iron
ANSI Code
LNUX30194013
Hole Type
40 Degrees to 60 Degrees Countersink Through Hole
Insert Holding Type
Screw On
Secondary Material Application ISO Code
P
Shape
Rectangle
Material - Machining
Carbide
Finish - Machining
TiN
Measurement System
Fractional Inch

Description

Rectangle Turning Insert, Chip-Breaker Code 13, TiN, Cast Iron, Neutral, 3/4 in / 19.05mm, 5/32 in, 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews