Zoro Homepage

Spray Paint, Light Yellow, Gloss, Solvent, 11 oz

  • Mfr # 1863737

  • Zoro # G104109187


product price: $64.15
/ea

Key Features

Color Family
Yellow
Net Weight
11 oz
Sheen
Gloss
Coverage
32 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1863737
Zoro #
G104109187
UPC #
8427744140670
Country of Origin
Spain

Details

Item
Spray Paint
Color
Light Yellow
Color Family
Yellow
Net Weight
11 oz
Sheen
Gloss
Coverage
32 sq ft
Base Type
Solvent
Dry Time
15 min
Application Method
Spray
Paint and Primer Finish
Gloss

Description

Features
  • This is high pressure gloss finish quick covering coversall spray paint
  • The original graffiti artist spray paint
  • 6 per Pack
Specifications
  • Color: Light Yellow
  • Size: 11 oz
  • Sheen: Gloss
  • Coverage Area: 32 sq. ft.
  • Water Resistant: Yes
  • Country of Origin: Spain
  • Indoor or Outdoor: Indoor & Outdoor
  • Inverted Spray Ability: No
  • Primer Required: No
  • Time Before Recoating: 15 minutes
  • Recommended Surface: All Purpose
  • Dry Time: 10 min
  • Clean Up: Solvent
  • UV Resistant: Yes
  • Skid Resistant: Yes 400ml/312gm
  • Weight: 5.46 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.