Zoro Homepage

Spray Paint, Valley Green, Gloss, Solvent, 11 oz

  • Mfr # 1863851

  • Zoro # G704109235


product price: $61.95
/ea

Key Features

Color Family
Greens
Net Weight
11 oz
Sheen
Gloss
Coverage
32 sq ft
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1863851
Zoro #
G704109235
UPC #
8427744140816
Country of Origin
Spain

Details

Item
Spray Paint
Color
Valley Green
Color Family
Greens
Net Weight
11 oz
Sheen
Gloss
Coverage
32 sq ft
Base Type
Solvent
Dry Time
10 min
Application Method
Spray
Paint and Primer Finish
Gloss

Description

Features
  • This is high pressure gloss finish quick covering coversall spray paint
  • The original graffiti artist spray paint
  • 6 per Pack
Specifications
  • Color: Valley Green
  • Size: 11 oz
  • Sheen: Gloss
  • Indoor or Outdoor: Indoor & Outdoor
  • Country of Origin: Spain
  • Inverted Spray Ability: No
  • Clean Up: Solvent
  • Dry Time: 10 min
  • Coverage Area: 32 sq. ft.
  • UV Resistant: Yes
  • Skid Resistant: Yes
  • Recommended Surface: All Purpose
  • Time Before Recoating: 15 minutes
  • Water Resistant: Yes
  • Primer Required: No 400ml/312gm
  • Weight: 5.46 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.