Zoro Homepage

Spray Paint, Orange, Gloss, 11 oz

  • Mfr # EX014H2004

  • Zoro # G905301155


product price: $9.85
/ea
Sold in multiples of 6 for $59.10

Key Features

Color Family
Oranges
Net Weight
11 oz
Sheen
Gloss
Application Method
Spray
Paint and Primer Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX014H2004
Zoro #
G905301155
UPC #
8427744140700
Country of Origin
Spain

Details

Item
Spray Paint
Color
Orange
Color Family
Oranges
Net Weight
11 oz
Sheen
Gloss
Application Method
Spray
Paint and Primer Finish
Gloss

Description

MTN Hardcore Spray Paint is a medium pressure gloss finish. The opacity and brightness of the colors that make up the color chart offer a versatility that is unseen in other brands. Spray paint for any situation and surface or size. Available in 142 vibrant high coverage colors.


  • • Ultra fast drying and low dust
  • • Donut indicates color
  • • Accepts wide variety of nozzles
  • • Its smooth valve system makes 94 an extremely easy aerosol paint to handle
  • • Its ability to dry quickly prevents drips and also allows for almost immediate repainting
  • • The logo boasts a stencil like typography which gives it personality and alludes to the broad array of ways in which the product may be applied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.