Rectangle Utility Table, 24 in W, 48 in L, 20 in H

  • Mfr # MWKT

  • Zoro # G103798498


product price:  $454.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
24 in
Length
48 in
Height
20 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWKT
Zoro #
G103798498
UPC #
661890408705
Country of Origin
China

Dimensions

Width
24 in
Length
48 in
Height
20 in

Details

Item
Utility Table
Shape
Rectangle
Assembled/Unassembled
Unassembled
Series
Montana
Features
Durable
Base Type
Four Leg
Base Included
Yes

Description

  • Your child will have lots of fun with this rustic log table.
  • Play and craft time was never so good! Handcrafted using solid, American grown wood, this table will be a keepsake for generations to come.
  • This table is nicely complimented by the Child's Log Chairs crafted by Montana Woodworks (Sold Separately).
  • Combine the table and two or more chairs for a delightful play set that your child can pass on to his or her own children.
  • Comes fully assembled.
  • 20-year limited warranty included at no additional charge.
  • Dimension: 40 in. W x 20 in. L x 22 in. H.
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.