MWGCMC Glacier Country Media Center
- Mfr # MWGCMC
- Zoro # G404021554
product price:Â
$
1,768.99
/ea
Key Features
Overall Height
40 in
Overall Width
44 in
Overall Depth
16 in
Material
Solid Wood
Monitor Size
52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MWGCMC
- Zoro #
- G404021554
- UPC #
- 661890411774
- Country of Origin
- China
- Material
- Solid Wood
- Item
- A/V Equipment Cabinet
- Finish
- Lacquered, Stained
- Features
- Eco-friendly, Durable, Laminated
- Assembly
- Assembled
- Load Capacity
- 100 lb
- Compatible With
- TV; A/V Equipment
- Green Environmental Attribute
- Environmentally Friendly
- Style
- Rustic
Dimensions
- Overall Height
- 40 in
- Overall Width
- 44 in
- Overall Depth
- 16 in
- Monitor Size
- 52 in
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.