Zoro Homepage
This item is Discontinued.
No Product Image Available

52In. Discus Trio - Matte White (Discontinued)

  • Mfr # 3DIR52RZWD-V1
  • Zoro # G9649578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DIR52RZWD-V1
Zoro #
G9649578
UPC #
14817583182
Country of Origin
China

Description

The Discus Trio Is A Three-Blade Version Of The Popular 52” Discus Ceiling Fan By Monte Carlo. With A Minimalist, Contemporary Design, And Three Color Options, Two Of Which With Reversible Dual Finish Blades, It Can Complement A Wide Variety Of Room Décor. The Discus Trio Features An Integrated 18W Led Downlight With 700 Net Lumens Of Output, 2700°K Cct And A Cri Of 80. An Optional Finishing Cap Is Available For Use Without The Light. Damp-Rated For Indoor/Outdoor Use, The Discus Trio Also Comes With A Hand-Held Remote With Six Speeds, Reverse And Led Light Dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.