Zoro Homepage
This item is Discontinued.
No Product Image Available

58In. Discus Trio Max - Roman Bronze (Discontinued)

  • Mfr # 3DIR58RBD-V1
  • Zoro # G9646236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DIR58RBD-V1
Zoro #
G9646236
UPC #
14817583205
Country of Origin
China

Description

The Discus Trio Max Is A Three-Bladed Beauty, Taking Design Inspiration From The Popular 52” Discus Ceiling Fan By Monte Carlo. With A Minimalist, Contemporary Design, And Three Color (Finish) Options, One Of Which Has Reversible Dual-Finish Blades, It Can Complement A Wide Variety Of Room Décor. The Discus Trio Max Features An Integrated 18W Led Downlight With 700 Net Lumens Of Output, 2700°K Cct And A Cri Of 90+. An Optional Finishing Cap Is Available (Sold Separately) For Use Without The Light Kit. Damp-Rated For Indoor/Outdoor Use, The Discus Trio Max Also Comes With A Hand-Held Remote With Six Speeds, Reverse And Led Light Dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.