Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monte Carlo 60In. Colony Super Max - Brushed Steel 5CSM60BS

60In. Colony Super Max - Brushed Steel (Discontinued)

  • Mfr # 5CSM60BS
  • Zoro # G9364942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5CSM60BS
Zoro #
G9364942
UPC #
14817569452
Country of Origin
China

Description

The Monte Carlo 60In. Colony Super Max - Brushed Steel In Brushed Steel Features A 188.0 X 20.0 3 Speed Motor With A Twelve Degree Blade Pitch. The Colony Super Max Ceiling Fan By Monte Carlo Provides Maximum Airflow With A Smooth, Tailored Look. With Three Color Options, Two Of Which With Reversible Dual Finish Blades, And A Dual Mount Canopy Included, It Can Complement A Wide Variety Of Room Décor And Sizes. The Colony Super Max Is Rated For Damp Locations And Has An Optional Remote Control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.