Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Monte Carlo 64In. Avvo Max - Matte White 3AVMR64RZWD

64In. Avvo Max - Matte White (Discontinued)

  • Mfr # 3AVMR64RZWD
  • Zoro # G9362982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3AVMR64RZWD
Zoro #
G9362982
UPC #
14817573244
Country of Origin
China

Description

The Flourishing Design Of The 64” Avvo Max Ceiling Fan By Monte Carlo Is Both Striking And Graceful, Taking Center Stage In Modern Spaces Such As Living Rooms, Great Rooms Or Master Suites. The Unique Curved Blades Wrap Around The Motor Housing Like Flower Petals Right Before Bloom. Damp-Rated For Indoor/Outdoor Use, The Avvo Max Is Available In Koa, Matte White, Grey And A Plated Quicksilver Finish. It Features An Integrated 15W Led Downlight, With 1,130 Net Lumens Of Output, 2700°K Cct And A Cri Of 80+. A Finishing Cap Is Included For Use Without The Light. The Avvo Max Comes With A Combo Hand-Held/Wall Remote Control With Six Speeds, Reverse And Led Light Dimmer. The Virtually Silent Dc Motor Generates Powerful Air Flow While Using Very Little Energy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.