Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
METAL 120 PWM
Zoro #
G309577859
UPC #
-
Country of Origin
China
Dimensions
Max. Fan Diameter
4.72 in
Fan Height
0.98 in
Fan Width
4.72 in
Details
Airflow
516.2 gal/min
Noise Levels
26 dB(A)
Fan Life
4.6 Year
Application
PC
Fan Speed (Max)
1950 rpm
Item
Cooling Fan
Fan Bearing Type
Hydro Dynamic Bearing
Material
Metal
Fan Speed (Min)
800 rpm
Number of Fans
1
Max. Air Pressure
2.82 mmH2O
Connectors
4-pin PWM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.