Zoro Homepage

Monterey 046117 8 oz Monterey Bug Buster II Concentrate

  • Mfr # 46117

  • Zoro # G604113455


product price: $52.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46117
Zoro #
G604113455
UPC #
-
Country of Origin
China

Description

Features
  • Bacterial product produced by fermentation, can be used on outdoor ornamentals, lawns, vegetables, fruit trees and more
  • Can be used to control fire ants in lawns and other outdoor areas
  • Fast-acting and odorless
  • Contains spinosad
Specifications
  • Capacity: 8 oz
  • Weight: 0.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.