Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remuda Vegetation Herbicide Concentrate 2.5 gal

  • Mfr # LG 5195

  • Zoro # G716255807


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
9 in
For Use On
Vegetation Kill
Width
14 in
Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG 5195
Zoro #
G716255807
UPC #
22179101616
Country of Origin
United States

Dimensions

Height
9 in
Width
14 in
Length
6.5 in

Details

For Use On
Vegetation Kill
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Jug, Product Form: Concentrate, Product Type: Herbicide, Rain Proof: No, Sub Brand: Remuda, Brand Name: Monterey, Container Size: 2.5, Coverage Area: 64000, Application Season: Multi Season, Control Type: N Vendor E-commerce Sales Policy: Sale of this product on the following e-commerce platforms is prohibited: Amazon, Kroger, Belk, Bed Bath & Beyond, Oriental Trading, Macy's, Wayfair, Houzz, and Kohl's

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.